TSUBAKI
TSUBAKI 81XC9-ER47
Roller Chain Sprocket; 81X Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.298" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
BROWNING
BROWNING YSB16B24-15
Bevel Gear; 1-1/2" Pitch Dia; 16 DP; 0.25" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 9/16" Max Bore; 1-1/8" Hub Dia; Straight Tooth; Steel
制造商部件号
BDI部件号