SMC
SMC KQ2H07-35NS ; 气动元件/接头
Tube Connector; Push to Connect Male Connector; 1/4" Tubing; 1/4" NPT Tubing; Electroless Nickel Plated Brass Material; With Thread Sealant
制造商部件号
BDI部件号
价格(不含税不含运费)
¥10.00 / 套
库存
国内 (8)
海外 (99.0)
KOYO
KOYO TRB-3648 ; 轴承/滚针轴承
Thrust Bearing Washer; 2-1/4" Bore 1; 2-1/4" Bore 2; 3" Outside Diameter; 1/16" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
制造商部件号
BDI部件号
价格(不含税不含运费)
¥10.00 / 套
¥21.00 / 套
库存
国内 (633)
TIMKEN
TIM 5206WC1 ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥167.00 / 套
¥578.00 / 套
库存
国内 (10)
海外 (1.0)
FAG
FAG 6006-2Z-C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 55MM Outside Diameter; 13MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥16.00 / 套
¥37.00 / 套
库存
国内 (10)
海外 (382.0)
FAG
FAG 3201-BB-2RSR-TVH ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥126.00 / 套
¥353.00 / 套
库存
国内 (128)
海外 (8.0)