SKF
SKF 305800C-2Z ; 轴承/凸轮轴承
Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥118.00 / 套
¥532.00 / 套
库存
国内 (95)
海外 (100.0)
FAG
FAG 61907-2Z ; 轴承/深沟球轴承
Single Row Ball Bearing; 35MM Bore; 55MM Outside Diameter; 10MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥79.00 / 套
¥236.00 / 套
库存
国内 (52)
FAG
FAG 3209-BD-XL-TVH ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 30.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥227.00 / 套
¥608.00 / 套
库存
国内 (2)
海外 (10.0)
FAG
FAG 6214-2RSR-C3 ; 轴承/单列球轴承
Single Row Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥183.00 / 套
¥409.00 / 套
库存
国内 (2)
海外 (34.0)
FAG
FAG 6012-2Z-L038-C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥55.00 / 套
¥183.00 / 套
库存
国内 (12)
海外 (40.0)