NSK
NSK 6009C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥22.00 / 套
¥60.00 / 套
库存
国内 (2)
DODGE
DOD P56-8M-30-2012HT(112879) ; 机械传动件/皮带轮
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 56 Teeth; 38.1MM Face Width; Bushed; 151.003MM Flange OD; 141.224MM OD; 142.596MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥783.00 / 套
¥1,720.00 / 套
库存
国内 (21)
海外 (9.0)
DODGE
DODGE 123808 ; 轴承/带座轴承
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/8" Bore; 1-5/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4-1/4" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
制造商部件号
BDI部件号
价格(不含税不含运费)
¥275.00 / 套
¥847.00 / 套
库存
国内 (6)
海外 (14.0)
DODGE
DODGE 112895(P64-8M-50-2517) ; 机械传动件/皮带轮
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 64 Teeth; 60.452MM Face Width; Bushed; 172.009MM Flange OD; 161.595MM OD; 162.966MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥959.00 / 套
¥2,009.00 / 套
库存
国内 (14)