SCHEERER BEARING
SCHEERER BEARING XLRI-15-J
Cylindrical Roller Bearing; 15" Bore; Straight; 20" Outside Diameter; 2-1/2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
SCHEERER BEARING
SCHEERER BEARING 10638-RIU
Cylindrical Roller Bearing; 7-3/8" Bore; Straight; 10-1/4" Outside Diameter; 2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
SCHEERER BEARING
SCHEERER BEARING 14051-RNP
Cylindrical Roller Bearing; 8.661" Bore; Straight; 15.748" Outside Diameter; 5-1/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
SCHEERER BEARING
SCHEERER BEARING RU-5226
Cylindrical Roller Bearing; 5.118" Bore; Straight; 9.055" Outside Diameter; 3-1/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号