SMC
SMC CDQ2B63-15DZ-M9BL-XC8 ; 气动元件/气缸
Pneumatic Cylinder; 63MM Bore; 15MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Basic Mounting; Female Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Compact
BDI部件号
价格(不含税不含运费)
¥1,051.00 / 套
库存
国内 (3)
INA
INA SL192344-TB-BR-C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 220MM Bore; Straight; 460MM Outside Diameter; 145MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥35,641.00 / 套
¥111,126.00 / 套
库存
国内 (2)
NSK
NSK 24124CE4S11 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 120MM Straight Bore; 200MM Outside Diameter; 80MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable; Thermally Stabilised; Oil Groove and Lubrication Holes in Outer Ring
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,871.00 / 套
¥6,383.00 / 套
库存
国内 (1)