DODGE
DODGE 120118 ; 轴承配件/锁紧螺母
38MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
制造商部件号
BDI部件号
价格(不含税不含运费)
¥128.00 / 套
¥372.00 / 套
库存
国内 (5)
DODGE
DODGE 1100T 3
Grid Coupling Hub; 3" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4.8" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; Horizontal 2440 | Vertical 3250 Max Speed; 55550In-Lbs Torque
制造商部件号
BDI部件号
DODGE
DODGE TL24L075-1210
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 1" Face Width; Bushed; 3.11" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
DODGE
DODGE P2B-SC-012
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/8" Minimum Bolt Spacing; 4-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
制造商部件号
BDI部件号
DODGE
DODGE 015848 ; 机械传动件/联轴器轮胎
Elastomeric Coupling Type; 7-1/4" Outside Diameter; Element; Rubber; 2.38" Between Shaft Ends; E20 Coupling Size; 6600RPM Maximum Speed; 2308In-Lbs Torque
制造商部件号
BDI部件号