INA
INA EGB1520-E40-Z ; 轴承/滑动轴承
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥9.00 / 套
¥32.00 / 套
库存
国内 (4)
海外 (99.0)
INA
INA EGF10120-E40-B ; 轴承/法兰衬套
Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Split Profile; Bronze Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40-B Material; 18MM Flange Outside Diameter; 1MM Flange Thickness
制造商部件号
BDI部件号
价格(不含税不含运费)
¥9.00 / 套
¥25.00 / 套
库存
国内 (1)
海外 (40.0)
INA
INA G16X24X3 ; 密封/密封圈、O型圈
Lip Seal; 16MM Shaft Dia; 24MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
制造商部件号
BDI部件号
价格(不含税不含运费)
¥11.00 / 套
¥38.00 / 套
库存
国内 (126)
海外 (91.0)
价格(不含税不含运费)
¥4.00 / 套
¥14.00 / 套
库存
国内 (567)
INA
INA NA6906-XL ; 轴承/滚针轴承
Needle Bearing; 30MM Bore; 47MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥151.00 / 套
¥745.00 / 套
库存
国内 (3)
海外 (11.0)