MORSE INDUSTRIAL
MORSE INDUSTRIAL 60-2 O/L
Chain Link; 60-2 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
制造商部件号
BDI部件号
MORSE INDUSTRIAL
MORSE 60 C/L C/P S/F ; 机械传动件/链扣
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
制造商部件号
BDI部件号
MORSE INDUSTRIAL
MORSE INDUSTRIAL 35 O/L
Chain Link; 35 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.35" Plate Height; Curved; 9/64" Pin Diameter
制造商部件号
BDI部件号
MORSE INDUSTRIAL
MORSE INDUSTRIAL 06B-1 C/L SC
Chain Link; 06B Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 8.3MM Plate Thickness; 8.3MM Plate Height; Curved; 3.277MM Pin Diameter
制造商部件号
BDI部件号