RENOLD
RENOLD 32B-2 SD 2.5M
Roller Chain; 32B-2 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7.11MM Plate Thickness; 42.29MM Plate Height; Curved; 17.81MM Pin Diameter
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL 32B-2-12B
Roller Chain Sprocket; 32B-2 Chain; 12 Teeth; 2 Row of Teeth; No Hardened Teeth; 220.066MM Outside Diameter; 196.28MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D32C57
Roller Chain Sprocket; 32B-2 Chain; 57 Teeth; 2 Row of Teeth; No Hardened Teeth; 951.23MM Outside Diameter; 922.16MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL 32B-2-15A
Roller Chain Sprocket; 32B-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 269.443MM Outside Diameter; 244.33MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL 32B-2-27B
Roller Chain Sprocket; 32B-2 Chain; 27 Teeth; 2 Row of Teeth; No Hardened Teeth; 465.125MM Outside Diameter; 437.58MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号