TIMKEN LOVEJOY
LOVEJOY 68514411344 ; 机械传动件/联轴器
Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
制造商部件号
BDI部件号
FALK
FALK 1030T HUB .875 1/4X1/8KW NR 0713138
Grid Coupling Hub; 7/8" Bore; 1.94" Hub Diameter; 2.658" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 1-7/8" Length Thru Bore; 2.658" Overall Diameter; 1030T Size or Series; No Bushing; Steel; 6000 Max Speed; 1320In-Lbs Torque
BDI部件号
REXNORD
REXNORD 20 HTL HUB OMEGA 7300815
Hub, Elastomeric Coupling; 4.48" Outside Diameter; 3-1/2" Hub Diameter; Shaft; Bushed; 1" Length Thru Bore; E20 Size or Series; 1610 Bushing Size; Keyway; Steel Material; 6600 Maximum Speed; 2300In-Lbs Torque
制造商部件号
BDI部件号
TB WOODS
TB WOODS WE20 2-3/8
Hub, Elastomeric Coupling; 2-3/8" Bore; 4.48" Outside Diameter; Shaft; Finished Bore; 2.06" Length Thru Bore; WE20 Size or Series; Keyway; 6600 Maximum Speed; 2300In-Lbs Torque
制造商部件号
BDI部件号
REXNORD
REXNORD 4 HSB X 0.875 STL OMEGA 7300275
Hub, Elastomeric Coupling; 7/8" Bore; 2.6" Outside Diameter; 2-1/4" Hub Diameter; Shaft; Finished Bore; 1-11/16" Length Thru Bore; E4 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 550In-Lbs Torque
BDI部件号