FAG
FAG 3202-BD-XL-2Z-TVH ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥90.00 / 套
¥285.00 / 套
库存
国内 (2)
海外 (19.0)
MCGILL
MCGILL CCF 1 1/4 SB ; 轴承/滚轮轴承
Cam Follower Bearing; 1-1/4" Roller Diameter; 3/4" Roller Width; Crowned Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥223.00 / 套
¥661.00 / 套
库存
国内 (31)
海外 (364.0)
INA
INA NKI38/30-XL#EN ; 轴承/滚针轴承
Needle Bearing; 38MM Bore; 53MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥107.00 / 套
¥315.00 / 套
库存
国内 (9)
MCGILL
MCGILL CFH 1 SB ; 轴承/滚轮轴承
Cam Follower Bearing; 1" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥202.00 / 套
¥594.00 / 套
库存
国内 (204)
海外 (168.0)