FAG
FAG QJ314-N2-MPA-T42A ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥881.00 / 套
¥1,895.00 / 套
库存
国内 (17)
FAG
FAG 6006.ZR ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 55MM Outside Diameter; 13MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥13.00 / 套
¥28.00 / 套
库存
国内 (394)
FAG
FAG 6203RSR.C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥6.00 / 套
¥13.00 / 套
库存
国内 (367)
FAG
FAG 6303-C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥13.00 / 套
¥32.00 / 套
库存
国内 (3)
FAG
FAG QJ305-XL-MPA-T42A ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 25MM BORE; 62MM Outside Diameter; 17MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥235.00 / 套
¥621.00 / 套
库存
国内 (82)