SKF
SKF PHE L190HUB
Jaw Coupling Hub; 4-1/64" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 4.528" Outside Diameter; 2.126" Length Thru Bore; L190 Size or Series; Set Screw; Cast Iron; 3600 Maximum Speed; 1770In-Lbs Torque
制造商部件号
BDI部件号
SKF
SKF PHE L110-1-3/8INCH
Jaw Coupling Hub; 1-3/8" Bore; 3.32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.32" Outside Diameter; 1.68" Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 105Nm Torque
制造商部件号
BDI部件号
SKF
SKF PHE L150-1-1/4INCH
Jaw Coupling Hub; 1-1/4" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Cast Iron; 4000 Maximum Speed; 150Nm Torque
制造商部件号
BDI部件号
SKF
SKF PHE L100-3/4INCH
Jaw Coupling Hub; 3/4" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.375" Length Thru Bore; L100 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; 55.4Nm Torque
制造商部件号
BDI部件号
SKF
SKF PHE L225-1-1/2INCH
Jaw Coupling Hub; 1-1/2" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.18" Length Thru Bore; L225 Size or Series; Set Screw; Cast Iron; 3600 Maximum Speed; 280Nm Torque
制造商部件号
BDI部件号