TSUBAKI
TSUBAKI HDS80A22F X 1-11/16 3/8X3/16 KW 2SS
Roller Chain Sprocket; 1-11/16" Bore; 80 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号
TSUBAKI
TSUBAKI DS50A22H
Roller Chain Sprocket; 50 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI DS40A22H
Roller Chain Sprocket; 40 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI DS80A22H
Roller Chain Sprocket; 80 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号