DIAMOND CHAIN
DIAMOND CHAIN DMD-60XLO-1R-10FT ; D0349
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-60-1R-10FT ; D0029
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSU RS60-1-RP(160L/PC) ; 皮带/链条,链轮
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
制造商部件号
BDI部件号
BROWNING
BROWNING HN60B17 IDLER
Roller Chain; 1" Bore; 60 Chain Size; 17 Teeth; Needle Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
制造商部件号
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-60-1R-50FT ; D0030
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
制造商部件号
BDI部件号