NACHI
NACHI 5206-2NS
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 20 Degree; 1 (Single)
制造商部件号
BDI部件号
NTN
NTN 7205BG
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
CONSOLIDATED BEARING
CONSOLIDATED BEARING 5206-2RS
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
BARDEN
BARDEN SFR6SS3 G-2 P2S
Precision Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Inner Race Width; 9/32" Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Yes Flange; Steel Ball Material; Steel Race Material; Steel Cage Material; (Single) Bearing
制造商部件号
BDI部件号
NSK
NSK 5206-2RSTNC3
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号