SKF
SKF 628/6-2Z ; 轴承/深沟球轴承
Single Row Ball Bearing; 6MM Bore; 13MM Outside Diameter; 5MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥26.00 / 套
¥140.00 / 套
库存
国内 (338)
海外 (15.0)
SKF
SKF 63009-2RS1 ; 轴承/深沟球轴承
Single Row Ball Bearing; 45MM Bore; 75MM Outside Diameter; 23MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥165.00 / 套
¥368.00 / 套
库存
国内 (3)
海外 (9.0)
INA
INA RNA4902-2RSR-XL ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 20MM Bore; 28MM Outside Diameter; 13MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥69.00 / 套
¥181.00 / 套
库存
国内 (50)
INA
INA KRE22-PP-A ; 轴承/滚轮轴承
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥93.00 / 套
¥230.00 / 套
库存
国内 (91)
海外 (10.0)
INA
INA GYE25-XL-KRR-B ; 轴承/推力滚子轴承
Insert Bearing; 25MM Bore; 34.1MM Length Thru Bore; Wide Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
制造商部件号
BDI部件号
价格(不含税不含运费)
¥60.00 / 套
¥208.00 / 套
库存
国内 (100)