SMC
SMC VT317-5DZ-02-Q ; 阀/三通阀
Poppet Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
制造商部件号
BDI部件号
价格(不含税不含运费)
¥346.00 / 套
库存
国内 (2)
FAG
FAG NU1021-M1-C3#E ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 105MM Bore; Straight; 160MM Outside Diameter; 26MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥627.00 / 套
¥1,990.00 / 套
库存
国内 (3)
FAG
FAG 2309-2RS-TVH ; 轴承/调心球轴承
Self Aligning Ball Bearing; 45MM Bore; Shaft Mount; 100MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
制造商部件号
BDI部件号
价格(不含税不含运费)
¥369.00 / 套
¥817.00 / 套
库存
国内 (10)
海外 (8.0)
FAG
FAG NU210E.TVP2.C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 20MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥119.00 / 套
¥277.00 / 套
库存
国内 (12)
SMC
SMC KQ2R06-10A ; 自动化产品/管接头
Tube Plug In Reducer; Push to Connect Plug In Reducer; 6MM Tubing; 10AMM Tubing; Brass Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥10.00 / 套
库存
国内 (534)
海外 (182.0)