FAG
FAG 7218-B-XL-MP-UA ; 轴承/角接触轴承
Angular Contact Ball Bearing; 90MM Bore; 160MM Outside Diameter; 30MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥747.00 / 套
¥2,431.00 / 套
库存
国内 (1)
海外 (1.0)
FAG
FAG 3206-BD-XL-TVH ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥135.00 / 套
¥434.00 / 套
库存
国内 (8)
海外 (11.0)
FAG
FAG 3213-BD-XL-TVH ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 65MM Bore; 120MM Outside Diameter; 38.1MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥460.00 / 套
¥949.00 / 套
库存
国内 (38)
海外 (7.0)
FAG
FAG 3305-BD-XL-TVH ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥181.00 / 套
¥409.00 / 套
库存
国内 (163)
海外 (3.0)
FAG
FAG 7210B.TVP ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号