登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 23,407 件产品
Saved and Contracted Items合同价格
GGB BEARINGS
GGB 2430DU ; 轴承/直线轴承
Sleeve Bearing; 24MM Nominal Bore; 27MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥20.00 / 套
¥47.00 / 套
库存
国内 (76)
海外 (10.0)

订购量

SKF
SKF 62206-2RS1 ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥114.00 / 套
¥288.00 / 套
库存
国内 (47)
海外 (124.0)

订购量

GGB BEARINGS
GARLOCK 24DU16 ; 轴承配件/轴套
Sleeve Bearing; 1-1/2" Nominal Bore; 1-21/32" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥10.00 / 套
¥34.00 / 套
库存
国内 (68)
海外 (72.0)

订购量

DODGE
DOD P2B-DL-104(128707) ; 轴承/带座轴承
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-11/16" Minimum Bolt Spacing; 5-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
制造商部件号
BDI部件号
价格(不含税不含运费)
¥731.00 / 套
¥2,397.00 / 套
库存
国内 (9)
海外 (1.0)

订购量

DODGE
DOD P56-8M-30-2012HT(112879) ; 机械传动件/皮带轮
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 56 Teeth; 38.1MM Face Width; Bushed; 151.003MM Flange OD; 141.224MM OD; 142.596MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥783.00 / 套
¥1,720.00 / 套
库存
国内 (21)
海外 (9.0)

订购量