BROWNING
BROWNING 42H100SK
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 42 Teeth; 1-5/16" Face Width; Bushed; 6-7/8" Flange OD; 6.63" Outside Diameter; 6.684" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
BROWNING
BROWNING D80R42
Roller Chain Sprocket; 80-2 Chain; 42 Teeth; 2 Row of Teeth; No Hardened Teeth; 13.944" Outside Diameter; 13.382" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
BROWNING
BROWNING 80R42
Roller Chain Sprocket; 80 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.944" Outside Diameter; 13.382" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
BROWNING
BROWNING YSB6B42-20
Bevel Gear; 7" Pitch Dia; 6 DP; 1.05" Face Width; Rough Bore; 42 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-1/4" Max Bore; 3.5" Hub Dia; Straight Tooth; Steel
制造商部件号
BDI部件号