BROWNING
BROWNING YSB4B56-40
Bevel Gear; 14" Pitch Dia; 4 DP; 1.69" Face Width; Rough Bore; 56 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-5/8" Max Bore; 4-1/4" Hub Dia; Straight Tooth; Steel
制造商部件号
BDI部件号
BROWNING
BROWNING 50Q56
Roller Chain Sprocket; 50 Chain; 56 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.504" Outside Diameter; 11.147" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
BROWNING
BROWNING B5614M40SF
40MM Belt Width; 14MM Belt Pitch; 14M-40 HPT Belt Style; 56 Teeth; 46.05MM Face Width; Bushed; 256.007MM Flange OD; 246.812MM OD; 249.555MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
BROWNING
BROWNING B5614M85E
85MM Belt Width; 14MM Belt Pitch; 14M-85 HPT Belt Style; 56 Teeth; 93.675MM Face Width; Bushed; 256.007MM Flange OD; 246.812MM OD; 249.555MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号