DODGE
DOD P2B-8M-20-1108(112853) ; 轴承/带座轴承
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 28 Teeth; 28.702MM Face Width; Bushed; 80.01MM Flange OD; 69.926MM OD; 71.298MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥414.00 / 套
¥1,087.00 / 套
库存
国内 (3)
DODGE
DODGE 110780(P28-14M-40-SK) ; 机械传动件/链轮
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 28 Teeth; 54.102MM Face Width; Bushed; 141.275MM Flange OD; 122.123MM OD; 124.765MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥676.00 / 套
¥2,051.00 / 套
库存
国内 (2)
DODGE
DODGE 100BTL28H-3020
Roller Chain Sprocket; 100 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 11-27/32" Outside Diameter; 11.164" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
DODGE
DODGE F14MX-28S-37-SK
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 28 Teeth; 52.324MM Face Width; Bushed; 137.211MM Flange OD; 121.971MM OD; 124.765MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
DODGE
DODGE PB8MX-28S-12 MPB
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 28 Teeth; 21.59MM Face Width; Rough Bore; 81.458MM Flange OD; 69.698MM OD; 71.298MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.75" Max Bore
制造商部件号
BDI部件号