DODGE
DODGE 110810 ; 机械传动件/皮带轮
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 36 Teeth; 69.85MM Face Width; Bushed; 173.126MM Flange OD; 157.683MM OD; 160.426MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥994.00 / 套
¥2,601.00 / 套
库存
国内 (2)
DODGE
DODGE 112907(P36-14M-40-2517) ; 机械传动件/链轮
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 36 Teeth; 54.102MM Face Width; Bushed; 174.625MM Flange OD; 157.632MM OD; 160.426MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥700.00 / 套
¥1,898.00 / 套
库存
国内 (7)
DODGE
DODGE PB14MX-36S-125 MPB
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 36 Teeth; 142.494MM Face Width; Rough Bore; 173.126MM Flange OD; 157.632MM OD; 160.426MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.81" Max Bore
制造商部件号
BDI部件号
DODGE
DODGE P36-5M-25 X 1/2 MPB HT
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 36 Teeth; 32.512MM Face Width; Rough Bore; 60.325MM Flange OD; 56.159MM OD; 57.302MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.125" Max Bore
制造商部件号
BDI部件号
DODGE
DODGE 50BTL36-2012
Roller Chain Sprocket; 50 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.519" Outside Diameter; 7.171" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号