FAG
FAG 3201-BB-2RSR-TVH ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥126.00 / 套
¥353.00 / 套
库存
国内 (128)
海外 (8.0)
FAG
FAG 6006-2Z-C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 55MM Outside Diameter; 13MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥16.00 / 套
¥37.00 / 套
库存
国内 (10)
海外 (382.0)
FAG
FAG 20212-TVP ; 轴承/调心滚子轴承
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 22MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Not Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥433.00 / 套
¥912.00 / 套
库存
国内 (2)
海外 (8.0)
FAG
FAG 6205.2RSR.C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥23.00 / 套
¥60.00 / 套
库存
国内 (11)
海外 (1834.0)
FAG
FAG 6003-2RSR-C3 ; 轴承/圆柱滚子轴承
Single Row Ball Bearing; 17MM Bore; 35MM Outside Diameter; 10MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥9.00 / 套
¥29.00 / 套
库存
国内 (6)
海外 (1181.0)