FAG
FAG NU312E.TVP2.C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 60MM Bore; Straight; 130MM Outside Diameter; 31MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥278.00 / 套
¥788.00 / 套
库存
国内 (105)
FAG
FAG 6203-2Z-L038-C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号