登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 2,576 件产品
品牌FAG轴承数量1 (Single)
FAG
FAG HC71920C.T.P4S.UL ; 轴承/主轴轴承
Precision Ball Bearing; 100MM Bore; 140MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
制造商部件号
BDI部件号
价格(不含税不含运费)
¥4,052.00 / 套
¥12,910.00 / 套
库存
国内 (2)

订购量

FAG
FAG QJ314-N2-MPA-T42A ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥881.00 / 套
¥1,895.00 / 套
库存
国内 (17)

订购量

FAG
FAG XCB71914-E-2RSD-T-P4S-UL#E ; 轴承/主轴轴承
Precision Ball Bearing; 70MM Bore; 100MM Outside Diameter; 16MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
制造商部件号
BDI部件号
价格(不含税不含运费)
¥3,652.00 / 套
¥16,130.00 / 套
库存
国内 (22)

订购量

FAG
FAG QJ305-XL-MPA-T42A ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 25MM BORE; 62MM Outside Diameter; 17MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥237.00 / 套
¥621.00 / 套
库存
国内 (82)

订购量

FAG
FAG 3206-BD-XL-TVH-L285-C3 ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥110.00 / 套
¥317.00 / 套
库存
国内 (5)
海外 (2.0)

订购量