INA
INA GRAE50-XL-NPP-B ; 轴承/外球面轴承
Insert Bearing; 50MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 22MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
制造商部件号
BDI部件号
价格(不含税不含运费)
¥160.00 / 套
¥473.00 / 套
库存
国内 (4)
海外 (4.0)
INA
INA HK1620-2RS ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 16MM Bore; 22MM Outside Diameter; 20MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
制造商部件号
BDI部件号
INA
INA 3800-2RS ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 10MM Bore; 19MM Outside Diameter; 7MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
INA
INA 3307-2Z
Angular Contact Ball Bearing; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
制造商部件号
BDI部件号