LINKBELT
LINKBELT LB C2082 HHPDR10BX
Roller Chain; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 0.63" Roller Width; 1/8" Plate Thickness; 0.91" Plate Height; Straight; 5/16" Pin Diameter
制造商部件号
BDI部件号
LINKBELT
LINKBELT LBC 2082 HP
Roller Chain; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 0.63" Roller Width; 0.16" Plate Thickness; 0.91" Plate Height; Straight; 5/16" Pin Diameter
制造商部件号
BDI部件号
LINKBELT
LINKBELT C2082HRLPK
Chain Link; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 0.63" Roller Width; 0.16" Plate Thickness; 0.91" Plate Height; Straight; 5/16" Pin Diameter
制造商部件号
BDI部件号
LINKBELT
LINKBELT RC-C2082HR
Roller Chain; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 0.63" Roller Width; 0.16" Plate Thickness; 0.91" Plate Height; Straight; 5/16" Pin Diameter
制造商部件号
BDI部件号
LINKBELT
LINKBELT RC-C2082H OL
Chain Link; C2082 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 0.63" Roller Width; 0.16" Plate Thickness; 0.91" Plate Height; Straight; 5/16" Pin Diameter
制造商部件号
BDI部件号