MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D200B25
Roller Chain Sprocket; 200-2 Chain; 25 Teeth; 2 Row of Teeth; No Hardened Teeth; 21.29" Outside Diameter; 19.947" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D200B25 X 3-15/16 1X1/2IN KW MTO
Roller Chain Sprocket; 3-15/16" Bore; 200-2 Chain; 25 Teeth; 2 Row of Teeth; No Hardened Teeth; 21.29" Outside Diameter; 19.947" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D200B25 3-15/16 KW SS
Roller Chain Sprocket; 3-15/16" Bore; 200-2 Chain; 25 Teeth; 2 Row of Teeth; No Hardened Teeth; 21.29" Outside Diameter; 19.947" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D200BS25 4.00IN BORE KW2SS
Roller Chain Sprocket; 4" Bore; 200-2 Chain; 25 Teeth; 2 Row of Teeth; No Hardened Teeth; 21.29" Outside Diameter; 19.947" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号