MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E50P18H
Roller Chain Sprocket; 50-3 Chain; 18 Teeth; 3 Row of Teeth; Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; B-Hub One Side; Bushed Mount; P2 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E50B42 2-3/4 W/KEYWAY SET SC
Roller Chain Sprocket; 2-3/4" Bore; 50-3 Chain; 42 Teeth; 3 Row of Teeth; No Hardened Teeth; 8.715" Outside Diameter; 8.364" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E50B22H
Roller Chain Sprocket; 50-3 Chain; 22 Teeth; 3 Row of Teeth; Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E50Q40H
Roller Chain Sprocket; 50-3 Chain; 40 Teeth; 3 Row of Teeth; Hardened Teeth; 8.316" Outside Diameter; 7.966" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E50B36 X 2-3/8IN 5/8KW 2SS
Roller Chain Sprocket; 2-3/8" Bore; 50-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 7.519" Outside Diameter; 7.171" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号