MARTIN SPROCKET & GR
MARTIN SPROCKET & GR ML225 2 1/8
Jaw Coupling Hub; 2-1/8" Bore; 5" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.188" Length Thru Bore; ML225 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 2268 | Hytrel 6804In-Lbs Torque
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 5016 3/4
3/4" Bore; 2-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 3.52" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; Keyway; Steel
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR MS090 5/8
Jaw Coupling Hub; 5/8" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 0.813" Length Thru Bore; MS090 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 241 | Hytrel 723In-Lbs Torque
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR ML190 1 7/16
Jaw Coupling Hub; 1-7/16" Bore; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; 1.938" Length Thru Bore; ML190 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 1512 | Hytrel 4536In-Lbs Torque
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 5016 1-1/4 5/16X5/32KW/2SS
Hub; Coupling; 1-1/4" Bore; 2-1/2" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 3.52" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; No Bushing; Yes; Steel; 4000RPM Speed
BDI部件号