MARTIN SPROCKET & GR
MARTIN SPROCKET & GR B515-2 X 1-3/16 KW 2SS
Bevel Gear; 1-3/16" Bore; 3" Pitch Dia; 5 DP; 1.04" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 2-5/8" Hub Dia; Straight Tooth; Cast Iron
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D50B15H 1 7/16 KW 2SS
Roller Chain Sprocket; 1-7/16" Bore; 50-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 3.315" Outside Diameter; 3.006" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 100BS15H X 3IN
Roller Chain Sprocket; 3" Bore; 100 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 6.63" Outside Diameter; 6.013" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 80BS15 X 1-3/8 3/8X3/16NS KW
Roller Chain Sprocket; 1-3/8" Bore; 80 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D60B15 X 1 KW SS
Roller Chain Sprocket; 1" Bore; 60-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号