MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S832-H BUSH
Spur Gear; 4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Bushed; 32 Teeth; 3/8" To 1-1/2" Bushing Bore Range; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 2-7/8" Hub Diameter; Steel; Yes Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S832H 1IN
Spur Gear; 1" Bore; 4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-13/16" Max Bore; 2-7/8" Hub Diameter; Steel; Yes Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S832 1-7/16 KW CL OF TTH 2-1/4 LTB
Spur Gear; 1-7/16" Bore; 4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-13/16" Max Bore; 2-7/8" Hub Diameter; Steel; No Hardened Teeth
BDI部件号