MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1240MTO 3-7189-105-026
Spur Gear; 3.333" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR W408M22-SH
Synchronous Pulley; 22MM Belt Width; 8 Millimeter Belt Pitch; 8M-22 Belt Style; 40 Teeth; 24.638MM Face Width; Bushed; 110.338MM Flange OD; 100.49MM OD; 101.86MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 35A40SS
Roller Chain Sprocket; 35 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.99" Outside Diameter; 4.78" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S640HT X 1-1/2 3/8X3/16KW 2SS
Spur Gear; 1-1/2" Bore; 6.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Steel; Yes Hardened Teeth
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 100BS40 2-7/16 KW 5/8 X 5/16
Roller Chain Sprocket; 2-7/16" Bore; 100 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.633" Outside Diameter; 15.933" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号