MARTIN SPROCKET & GR
MARTIN SPROCKET & GR W860
Worm Gear; 7-1/2" Pitch Diameter; 8 DP; 3/4" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.5" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C860 X 1-7/16 KW SS
Spur Gear; 1-7/16" Bore; 7-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron; No Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TC8160 X 2-1/2X1/4 KW
Spur Gear; 2-1/2" Bore; 20" Pitch Diameter; 8 DP; 1-1/2" Face Width; Finished Bore; 60 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/4" Max Bore; 3-3/4" Hub Diameter; Cast Iron; No Hardened Teeth
制造商部件号
BDI部件号