MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS1272 3/4 MTO
Spur Gear; 3/4" Bore; 6" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 72 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel; No Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C872 X 1 KW 2SS CI
Spur Gear; 1" Bore; 9" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron; No Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1672 PER DRG 018132-01
Spur Gear; 4-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel; No Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60B72 REBORE 3IN 3/4KW
Roller Chain Sprocket; 3" Bore; 60 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.628" Outside Diameter; 17.195" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号