RENOLD
RENOLD S42 10FT
Roller Chain; S42 Chain Size; Riveted; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter
制造商部件号
BDI部件号
RENOLD
RENOLD S42 CP C/L SF
Chain Link; S42 Chain Size; Cottered; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter
制造商部件号
BDI部件号
RENOLD
RENOLD S42 O/L
Chain Link; S42 Chain Size; Cottered; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter
制造商部件号
BDI部件号