REXNORD
REXNORD ZMC2208
Cartridge Bearing; 2-1/2" Bore; 5" Outside Diameter; 2-5/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; 2208U Insert; Clearance Seal; Non-Expansion
制造商部件号
BDI部件号
REXNORD
REXNORD 08B-2 RIV
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.6MM Plate Height; Curved; 4.45MM Pin Diameter
制造商部件号
BDI部件号
REXNORD
REXNORD 08B-2 C/L SC
Chain Link; 08B-2 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.6MM Plate Height; Curved; 4.45MM Pin Diameter
制造商部件号
BDI部件号
REXNORD
REXNORD 30 HRB HUB OMEGA 7300660
Hub, Elastomeric Coupling; 5.42" Outside Diameter; 4.62" Hub Diameter; Shaft; Minimum Plain Bore; 2.31" Length Thru Bore; E30 Size or Series; No Bushing; No Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque
制造商部件号
BDI部件号