ROLLWAY BEARING
ROLLWAY BEARING E-5318-U
Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Outside Diameter; 73.025MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
ROLLWAY BEARING
ROLLWAY BEARING E-5319-B
Cylindrical Roller Bearing; 95MM Bore; Straight; 200MM Outside Diameter; 77.8MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
ROLLWAY BEARING
ROLLWAY BEARING 5310-B
Cylindrical Roller Bearing; 2.565" Bore; Straight; 4.331" Outside Diameter; 1-3/4" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
ROLLWAY BEARING
ROLLWAY BEARING E-210-28-60
Cylindrical Roller Bearing; 50MM Bore; Straight; 60.325MM Outside Diameter; 44.45MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable
制造商部件号
BDI部件号