SKF
SKF PHS 06B-1TB114
Roller Chain Sprocket; 06B-1 Chain; 114 Teeth; 1 Row of Teeth; No Hardened Teeth; 351.257MM Outside Diameter; 345.68MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1215 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 06B-1B114
Roller Chain Sprocket; 06B-1 Chain; 114 Teeth; 1 Row of Teeth; No Hardened Teeth; 351.257MM Outside Diameter; 345.68MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 06B-1BH114
Roller Chain Sprocket; 06B-1 Chain; 114 Teeth; 1 Row of Teeth; Hardened Teeth; 351.257MM Outside Diameter; 345.68MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 06B-1A114
Roller Chain Sprocket; 06B-1 Chain; 114 Teeth; 1 Row of Teeth; No Hardened Teeth; 351.257MM Outside Diameter; 345.68MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号