SKF
SKF PHS 10B-1A96
Roller Chain Sprocket; 10B-1 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 494.462MM Outside Diameter; 485.19MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 10B-1B96
Roller Chain Sprocket; 10B-1 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 494.462MM Outside Diameter; 485.19MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 10B-1TB96
Roller Chain Sprocket; 10B-1 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 494.462MM Outside Diameter; 485.19MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号