SKF
SKF PHS 140-1A36
Roller Chain Sprocket; 140 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 21.053" Outside Diameter; 20.08" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 140-1A40
Roller Chain Sprocket; 140 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.286" Outside Diameter; 22.306" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHC 140-1SSX5MTR
Roller Chain; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.22" Plate Thickness; 1.614" Plate Height; Curved; 1/2" Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 140-1SS-O/L
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.22" Plate Thickness; 1.614" Plate Height; Curved; 1/2" Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 140-1ZP-O/L
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.22" Plate Thickness; 1.614" Plate Height; Curved; 1/2" Pin Diameter
制造商部件号
BDI部件号