SKF
SKF PHS 20B-1DSA13
Roller Chain Sprocket; 20B-1 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 147.853MM Outside Diameter; 132.67MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 20B-1TBH13
Roller Chain Sprocket; 20B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 147.853MM Outside Diameter; 132.67MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 20B-1A13
Roller Chain Sprocket; 20B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 147.853MM Outside Diameter; 132.67MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 20B-1BH13
Roller Chain Sprocket; 20B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 147.853MM Outside Diameter; 132.67MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号