SKF
SKF PHC 212BX10FT
Roller Chain; 212B Chain Size; Riveted; 38.1MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 212B-C/L
Chain Link; 212B Chain Size; Cottered; 38.1MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 212B-O/L
Chain Link; 212B Chain Size; Cottered; 38.1MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
制造商部件号
BDI部件号