SKF
SKF PHC 220B-O/L
Chain Link; 220B Chain Size; Cottered; 63.5MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.4MM Plate Height; Curved; 10.19MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 220BX10FT
Roller Chain; 220B Chain Size; Riveted; 63.5MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.4MM Plate Height; Curved; 10.19MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 220B-C/L
Chain Link; 220B Chain Size; Cottered; 63.5MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.4MM Plate Height; Curved; 10.19MM Pin Diameter
制造商部件号
BDI部件号