SKF
SKF PHC 228B-C/L
Chain Link; 228B Chain Size; Cottered; 88.9MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 228B-O/L
Chain Link; 228B Chain Size; Cottered; 88.9MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 228BX10FT
Roller Chain; 228B Chain Size; Riveted; 88.9MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
制造商部件号
BDI部件号