登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 50 件产品
品牌SKFChain Size50-2
SKF
SKF PHS 50-2B96
Roller Chain Sprocket; 50-2 Chain; 96 Teeth; 2 Row of Teeth; No Hardened Teeth; 19.467" Outside Diameter; 19.102" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
SKF
SKF PHS 50-2B26
Roller Chain Sprocket; 50-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.523" Outside Diameter; 5.185" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
SKF
SKF PHC 50-2ZPX10FT
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
SKF
SKF PHC 50-2ZP-O/L
Chain Link; 50-2 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
SKF
SKF PHC 50-2X10FT
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认