SKF
SKF 6018-2RS1 ; 轴承/深沟球轴承
Single Row Ball Bearing; 90MM Bore; 140MM Outside Diameter; 24MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥392.00 / 套
¥1,321.00 / 套
库存
国内 (2)
海外 (13.0)
SKF
SKF 6204-2RSLTN9/HC5C3WT
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
制造商部件号
BDI部件号
SKF
SKF SIKB8F ; 轴承类/关节轴承
Rod End Bearing; 8MM Bore; 9MM Housing Width; Female; M8 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 12MM Ball Width; Not Relubricatable; Open Enclosure
制造商部件号
BDI部件号
SKF
SKF NJ 216 ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 80MM Bore; Straight; 140MM Outside Diameter; 26MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号